Zoro Homepage

Taper Pipe, 5 Flutes, NPTF

  • Mfr # 74178

  • Zoro # G109085196


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Tap Chamfer
Taper Pipe
Number of Flutes
5
Tap Thread Type
NPTF
Tap Dimension Type
Interrupted
Overall Length
3.252"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74178
Zoro #
G109085196
UPC #
-
Country of Origin
United States

Dimensions

Tap Dimension Type
Interrupted
Overall Length
3.252"
Tap Size
3/4"-14
Thread Length
1.374"
Shank Dia.
0.9063"

Details

Tap Chamfer
Taper Pipe
Number of Flutes
5
Tap Thread Type
NPTF
Thread Direction
Right Hand
Tap Material
HSS
Tap Finish
Bright

Description

-Premium HSS Substrate For Improved Performance- Bright Finish Taper Pipe Tap Interrupted- NPTF - Will Create Mechanical Seal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.