Zoro Homepage

Taper Shank Oil-Hole HSCO Drill - 1-1/16in

  • Mfr # 1057798

  • Zoro # G110407161


product price: $625.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Drill Bit Material
HSS
Shank Dia.
3
Coolant Through
No
Decimal Equivalent
1.0625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1057798
Zoro #
G110407161
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
3
Overall Length
24 in
Drill Bit Size
1-1/16 in
Flute Length
19

Details

Cutting Direction
Right
Drill Bit Material
HSS
Item
HSS Drill Bit
Coolant Through
No
Decimal Equivalent
1.0625
Drill Bit Point Angle
118 Degrees
Shank Type
TAPER SHANK
Flute Type
CONVENTIONAL SPIRAL
Finish
BRIGHT FINISH
Number of Flutes
2
Primary Material Application
Carbon Steels, Alloy Steels, Hardened Steels,Stainless Steels, Cast Irons, Brass, Nonferrous Metals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.