
Taper Shank Oil-Hole HSCO Drill - 1-1/8in
Mfr # 1057826
Zoro # G510407150
product price: $737.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Decimal Equivalent
1.125
Number of Flutes
2
Shank Dia.
4
Coolant Through
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1057826
Zoro #
G510407150
UPC #
-
Country of Origin
Japan
Dimensions
Drill Bit Size
1-1/8 in
Shank Dia.
4
Overall Length
24 in
Flute Length
19
Details
Cutting Direction
Right
Decimal Equivalent
1.125
Number of Flutes
2
Coolant Through
No
Drill Bit Point Angle
118 Degrees
Drill Bit Material
HSS
Item
HSS Drill Bit
Shank Type
TAPER SHANK
Flute Type
CONVENTIONAL SPIRAL
Finish
BRIGHT FINISH
Primary Material Application
Carbon Steels, Alloy Steels, Hardened Steels,Stainless Steels, Cast Irons, Brass, Nonferrous Metals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.