
Taper Shank Oil-Hole HSCO Drill - 1-3/8in
Mfr # 1057929
Zoro # G510407143
product price: $1,285.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Coolant Through
No
Finish
BRIGHT FINISH
Drill Bit Point Angle
118 Degrees
Flute Type
CONVENTIONAL SPIRAL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1057929
Zoro #
G510407143
UPC #
-
Country of Origin
Japan
Dimensions
Drill Bit Size
1-3/8 in
Overall Length
24 in
Shank Dia.
4
Flute Length
18
Details
Cutting Direction
Right
Coolant Through
No
Finish
BRIGHT FINISH
Drill Bit Point Angle
118 Degrees
Flute Type
CONVENTIONAL SPIRAL
Decimal Equivalent
1.375
Item
HSS Drill Bit
Shank Type
TAPER SHANK
Drill Bit Material
HSS
Number of Flutes
2
Primary Material Application
Carbon Steels, Alloy Steels, Hardened Steels,Stainless Steels, Cast Irons, Brass, Nonferrous Metals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.