
Taper Shank Oil-Hole HSCO Drill - 1-5/16in
Mfr # 1057906
Zoro # G110407185
product price: $1,184.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Coolant Through
No
Decimal Equivalent
1.3125
Shank Type
TAPER SHANK
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1057906
Zoro #
G110407185
UPC #
-
Country of Origin
Japan
Dimensions
Flute Length
18
Overall Length
24 in
Drill Bit Size
1-5/16 in
Shank Dia.
4
Details
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Coolant Through
No
Decimal Equivalent
1.3125
Shank Type
TAPER SHANK
Item
HSS Drill Bit
Number of Flutes
2
Drill Bit Material
HSS
Drill Bit Point Angle
118 Degrees
Finish
BRIGHT FINISH
Primary Material Application
Carbon Steels, Alloy Steels, Hardened Steels,Stainless Steels, Cast Irons, Brass, Nonferrous Metals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.