Zoro Homepage

Taper Shank Oil-Hole HSCO Drill - 1-7/16in

  • Mfr # 1057941

  • Zoro # G110407147


product price: $1,425.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Coolant Through
No
Drill Bit Material
HSS
Flute Length
18
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1057941
Zoro #
G110407147
UPC #
-
Country of Origin
Japan

Dimensions

Flute Length
18
Overall Length
24 in
Drill Bit Size
1-7/16 in
Shank Dia.
4

Details

Cutting Direction
Right
Coolant Through
No
Drill Bit Material
HSS
Item
HSS Drill Bit
Finish
BRIGHT FINISH
Decimal Equivalent
1.4375
Number of Flutes
2
Shank Type
TAPER SHANK
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Point Angle
118 Degrees
Primary Material Application
Carbon Steels, Alloy Steels, Hardened Steels,Stainless Steels, Cast Irons, Brass, Nonferrous Metals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.