Zoro Homepage

Taper Shank Oil-Hole HSCO Drill - 11/16in

  • Mfr # 1057368

  • Zoro # G810407140


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Shank Dia.
0.6875
Flute Length
5.375
Shank Type
Straight Shank
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1057368
Zoro #
G810407140
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.6875
Flute Length
5.375
Drill Bit Size
0.6875
Overall Length
9.25

Details

Cutting Direction
Right
Shank Type
Straight Shank
Number of Flutes
2
Coolant Through
No
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Material
HSCO
Item
HSS-Co Taper Drill Bits
Decimal Equivalent
0.6875
Finish
BLACK OXIDE
Drill Bit Point Angle
118 Degrees
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.