
Taper Shank Oil-Hole HSCO Drill - 13/32in
Mfr # 1057024
Zoro # G410407168
product price: $425.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Drill Bit Material
HSCO
Drill Bit Point Angle
135 Degrees
Shank Dia.
0.40625
Coolant Through
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1057024
Zoro #
G410407168
UPC #
-
Country of Origin
Japan
Dimensions
Shank Dia.
0.40625
Overall Length
3.3125
Flute Length
1.9375
Drill Bit Size
0.40625
Details
Cutting Direction
Right
Drill Bit Material
HSCO
Drill Bit Point Angle
135 Degrees
Coolant Through
No
Number of Flutes
2
Flute Type
CONVENTIONAL SPIRAL
Finish
BLACK OXIDE
Item
HSS Short Length Drill Bits
Shank Type
Straight Shank
Decimal Equivalent
0.40625
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.