
Taper Shank Oil-Hole HSCO Drill - 15/32in
Mfr # 1057082
Zoro # G210407139
product price: $449.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Overall Length
3.625
Drill Bit Point Angle
135 Degrees
Drill Bit Material
HSCO
Shank Type
Straight Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1057082
Zoro #
G210407139
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
3.625
Shank Dia.
0.46875
Flute Length
2.125
Drill Bit Size
0.46875
Details
Cutting Direction
Right
Item
HSS Short Length Drill Bits
Drill Bit Point Angle
135 Degrees
Drill Bit Material
HSCO
Shank Type
Straight Shank
Coolant Through
No
Finish
BLACK OXIDE
Number of Flutes
2
Decimal Equivalent
0.46875
Flute Type
CONVENTIONAL SPIRAL
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.