
Taper Shank Oil-Hole HSCO Drill - 17/32in
Mfr # 1057162
Zoro # G810407164
product price: $468.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Shank Dia.
0.53125
Overall Length
8
Coolant Through
No
Finish
BLACK OXIDE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1057162
Zoro #
G810407164
UPC #
-
Country of Origin
Japan
Dimensions
Shank Dia.
0.53125
Overall Length
8
Flute Length
4.75
Drill Bit Size
0.53125
Details
Cutting Direction
Right
Coolant Through
No
Finish
BLACK OXIDE
Item
HSS-Co Taper Drill Bits
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Material
HSCO
Number of Flutes
2
Decimal Equivalent
0.53125
Shank Type
Straight Shank
Drill Bit Point Angle
118 Degrees
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.