
Taper Shank Oil-Hole HSCO Drill - 19/32in
Mfr # 1057242
Zoro # G910407156
product price: $433.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Shank Dia.
0.59375
Coolant Through
No
Overall Length
8.75
Flute Type
CONVENTIONAL SPIRAL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1057242
Zoro #
G910407156
UPC #
-
Country of Origin
Japan
Dimensions
Shank Dia.
0.59375
Overall Length
8.75
Drill Bit Size
0.59375
Flute Length
4.875
Details
Cutting Direction
Right
Coolant Through
No
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Material
HSCO
Finish
BLACK OXIDE
Item
HSS-Co Taper Drill Bits
Shank Type
Straight Shank
Number of Flutes
2
Drill Bit Point Angle
118 Degrees
Decimal Equivalent
0.59375
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.