Zoro Homepage

Taper Shank Oil-Hole HSCO Drill - 1in

  • Mfr # 1057746

  • Zoro # G710407172


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Flute Length
19
Shank Type
TAPER SHANK
Shank Dia.
3
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1057746
Zoro #
G710407172
UPC #
-
Country of Origin
Japan

Dimensions

Flute Length
19
Shank Dia.
3
Drill Bit Size
1 in
Overall Length
24 in

Details

Cutting Direction
Right
Shank Type
TAPER SHANK
Coolant Through
No
Item
HSS Drill Bit
Drill Bit Point Angle
118 Degrees
Flute Type
CONVENTIONAL SPIRAL
Decimal Equivalent
1
Number of Flutes
2
Finish
BRIGHT FINISH
Drill Bit Material
HSS
Primary Material Application
Carbon Steels, Alloy Steels, Hardened Steels,Stainless Steels, Cast Irons, Brass, Nonferrous Metals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.