
Taper Shank Oil-Hole HSCO Drill - 23/32in
Mfr # 1057402
Zoro # G610407166
product price: $439.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Shank Dia.
0.7188
Drill Bit Point Angle
118 Degrees
Drill Bit Material
HSCO
Shank Type
Straight Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1057402
Zoro #
G610407166
UPC #
-
Country of Origin
Japan
Dimensions
Shank Dia.
0.7188
Overall Length
9.5
Drill Bit Size
0.71875
Flute Length
5.625
Details
Cutting Direction
Right
Drill Bit Point Angle
118 Degrees
Drill Bit Material
HSCO
Shank Type
Straight Shank
Finish
BLACK OXIDE
Item
HSS-Co Taper Drill Bits
Decimal Equivalent
0.7188
Number of Flutes
2
Coolant Through
No
Flute Type
CONVENTIONAL SPIRAL
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.