Zoro Homepage

Taper Shank Oil-Hole HSCO Drill - 25/64in

  • Mfr # 1057001

  • Zoro # G310407183


product price: $425.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Point Angle
135 Degrees
Shank Dia.
0.390625
Decimal Equivalent
0.390625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1057001
Zoro #
G310407183
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.390625
Flute Length
1.875
Overall Length
3.25
Drill Bit Size
0.390625

Details

Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Item
HSS Short Length Drill Bits
Drill Bit Point Angle
135 Degrees
Decimal Equivalent
0.390625
Shank Type
Straight Shank
Coolant Through
No
Drill Bit Material
HSCO
Number of Flutes
2
Finish
BLACK OXIDE
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.