Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Shank Oil-Hole HSCO Drill - 27/32in

  • Mfr # 1057557

  • Zoro # G610407142


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Flute Length
19
Finish
BRIGHT FINISH
Coolant Through
No
Drill Bit Point Angle
118 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1057557
Zoro #
G610407142
UPC #
-
Country of Origin
Japan

Dimensions

Flute Length
19
Drill Bit Size
27/32 in
Overall Length
24 in
Shank Dia.
3

Details

Cutting Direction
Right
Finish
BRIGHT FINISH
Coolant Through
No
Drill Bit Point Angle
118 Degrees
Item
HSS Drill Bit
Number of Flutes
2
Shank Type
TAPER SHANK
Drill Bit Material
HSS
Decimal Equivalent
0.8438
Flute Type
CONVENTIONAL SPIRAL
Primary Material Application
Carbon Steels, Alloy Steels, Hardened Steels,Stainless Steels, Cast Irons, Brass, Nonferrous Metals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.