Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Shank Oil-Hole HSCO Drill - 29/32in

  • Mfr # 1057620

  • Zoro # G110407178


product price: $505.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Overall Length
24 in
Decimal Equivalent
0.9063
Drill Bit Point Angle
118 Degrees
Shank Dia.
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1057620
Zoro #
G110407178
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
29/32
Overall Length
24 in
Shank Dia.
3
Flute Length
19

Details

Cutting Direction
Right
Decimal Equivalent
0.9063
Drill Bit Point Angle
118 Degrees
Item
HSS Drill Bit
Drill Bit Material
HSS
Number of Flutes
2
Finish
BRIGHT FINISH
Flute Type
CONVENTIONAL SPIRAL
Coolant Through
No
Shank Type
TAPER SHANK
Primary Material Application
Carbon Steels, Alloy Steels, Hardened Steels,Stainless Steels, Cast Irons, Brass, Nonferrous Metals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.