
Taper Shank Oil-Hole HSCO Drill - 31/32in
Mfr # 1057700
Zoro # G810407157
product price: $579.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Shank Type
TAPER SHANK
Overall Length
24 in
Drill Bit Material
HSS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1057700
Zoro #
G810407157
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
24 in
Shank Dia.
3
Flute Length
19
Drill Bit Size
31/32
Details
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Shank Type
TAPER SHANK
Drill Bit Material
HSS
Coolant Through
No
Finish
BRIGHT FINISH
Item
HSS Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
3
Decimal Equivalent
0.9688
Primary Material Application
Carbon Steels, Alloy Steels, Hardened Steels,Stainless Steels, Cast Irons, Brass, Nonferrous Metals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.