Zoro Homepage

Taper Shank Oil-Hole HSCO Drill - 33/64in

  • Mfr # 1057140

  • Zoro # G210407153


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Finish
BLACK OXIDE
Coolant Through
No
Shank Type
Straight Shank
Decimal Equivalent
0.515625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1057140
Zoro #
G210407153
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
0.515625
Flute Length
4.75
Overall Length
8
Shank Dia.
0.515625

Details

Cutting Direction
Right
Finish
BLACK OXIDE
Coolant Through
No
Shank Type
Straight Shank
Decimal Equivalent
0.515625
Flute Type
CONVENTIONAL SPIRAL
Item
HSS-Co Taper Drill Bits
Drill Bit Material
HSCO
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.