
Taper Shank Oil-Hole HSCO Drill - 35/64in
Mfr # 1057185
Zoro # G710407141
product price: $468.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Flute Length
4.875
Shank Type
Straight Shank
Drill Bit Material
HSCO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1057185
Zoro #
G710407141
UPC #
-
Country of Origin
Japan
Dimensions
Flute Length
4.875
Drill Bit Size
0.546875
Overall Length
8.25
Shank Dia.
0.546875
Details
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Item
HSS-Co Taper Drill Bits
Shank Type
Straight Shank
Drill Bit Material
HSCO
Number of Flutes
2
Drill Bit Point Angle
118 Degrees
Decimal Equivalent
0.546875
Coolant Through
No
Finish
BLACK OXIDE
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.