Zoro Homepage

Taper Shank Oil-Hole HSCO Drill - 37/64in

  • Mfr # 1057220

  • Zoro # G010407148


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Shank Dia.
0.578125
Finish
BLACK OXIDE
Number of Flutes
2
Drill Bit Point Angle
118 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1057220
Zoro #
G010407148
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.578125
Drill Bit Size
0.578125
Overall Length
8.75
Flute Length
4.875

Details

Cutting Direction
Right
Finish
BLACK OXIDE
Number of Flutes
2
Drill Bit Point Angle
118 Degrees
Flute Type
CONVENTIONAL SPIRAL
Decimal Equivalent
0.578125
Coolant Through
No
Drill Bit Material
HSCO
Shank Type
Straight Shank
Item
HSS-Co Taper Drill Bits
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.