Zoro Homepage

Taper Shank Oil-Hole HSCO Drill - 3/8in

  • Mfr # 1056980

  • Zoro # G610407159


product price: $425.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Number of Flutes
2
Decimal Equivalent
0.375
Shank Type
Straight Shank
Flute Length
1.8125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1056980
Zoro #
G610407159
UPC #
-
Country of Origin
Japan

Dimensions

Flute Length
1.8125
Overall Length
3.125
Drill Bit Size
0.375
Shank Dia.
0.375

Details

Cutting Direction
Right
Number of Flutes
2
Decimal Equivalent
0.375
Shank Type
Straight Shank
Finish
BLACK OXIDE
Drill Bit Material
HSCO
Flute Type
CONVENTIONAL SPIRAL
Item
HSS Short Length Drill Bits
Coolant Through
No
Drill Bit Point Angle
135 Degrees
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.