Zoro Homepage

Taper Shank Oil-Hole HSCO Drill - 41/64in

  • Mfr # 1057300

  • Zoro # G410407151


product price: $431.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Finish
BLACK OXIDE
Shank Dia.
0.640625
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Point Angle
118 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1057300
Zoro #
G410407151
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.640625
Overall Length
9
Flute Length
5.125
Drill Bit Size
0.640625

Details

Cutting Direction
Right
Finish
BLACK OXIDE
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Point Angle
118 Degrees
Shank Type
Straight Shank
Drill Bit Material
HSCO
Item
HSS-Co Taper Drill Bits
Decimal Equivalent
0.640625
Coolant Through
No
Number of Flutes
2
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.