Zoro Homepage

Taper Shank Oil-Hole HSCO Drill - 45/64in

  • Mfr # 1057380

  • Zoro # G510407181


product price: $453.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Flute Length
5.625
Flute Type
CONVENTIONAL SPIRAL
Shank Type
Straight Shank
Drill Bit Point Angle
118 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1057380
Zoro #
G510407181
UPC #
-
Country of Origin
Japan

Dimensions

Flute Length
5.625
Shank Dia.
0.7031
Drill Bit Size
0.703125
Overall Length
9.5

Details

Cutting Direction
Right
Item
HSS-Co Taper Drill Bits
Flute Type
CONVENTIONAL SPIRAL
Shank Type
Straight Shank
Drill Bit Point Angle
118 Degrees
Decimal Equivalent
0.7031
Finish
BLACK OXIDE
Coolant Through
No
Number of Flutes
2
Drill Bit Material
HSCO
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.