Zoro Homepage

Taper Shank Oil-Hole HSCO Drill - 59/64in

  • Mfr # 1057643

  • Zoro # G910407163


product price: $511.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Drill Bit Point Angle
118 Degrees
Shank Dia.
3
Number of Flutes
2
Decimal Equivalent
0.9219
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1057643
Zoro #
G910407163
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
3
Flute Length
13
Drill Bit Size
59/64
Overall Length
18 in

Details

Cutting Direction
Right
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Decimal Equivalent
0.9219
Flute Type
CONVENTIONAL SPIRAL
Shank Type
TAPER SHANK
Drill Bit Material
HSS
Finish
BRIGHT FINISH
Coolant Through
No
Item
HSS Drill Bit
Primary Material Application
Carbon Steels, Alloy Steels, Hardened Steels,Stainless Steels, Cast Irons, Brass, Nonferrous Metals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.