
Taper Shank Oil-Hole HSCO Drill - 61/64in
Mfr # 1057689
Zoro # G410407144
product price: $579.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Number of Flutes
2
Decimal Equivalent
0.9531
Flute Length
13
Finish
BRIGHT FINISH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1057689
Zoro #
G410407144
UPC #
-
Country of Origin
Japan
Dimensions
Flute Length
13
Shank Dia.
3
Drill Bit Size
61/64
Overall Length
18 in
Details
Cutting Direction
Right
Number of Flutes
2
Item
HSS Drill Bit
Decimal Equivalent
0.9531
Finish
BRIGHT FINISH
Drill Bit Material
HSS
Shank Type
TAPER SHANK
Drill Bit Point Angle
118 Degrees
Flute Type
CONVENTIONAL SPIRAL
Coolant Through
No
Primary Material Application
Carbon Steels, Alloy Steels, Hardened Steels,Stainless Steels, Cast Irons, Brass, Nonferrous Metals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.