Zoro Homepage

Taper Shank Oil-Hole HSCO Drill - 7/16in

  • Mfr # 1057053

  • Zoro # G010407179


product price: $425.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Coolant Through
No
Shank Type
Straight Shank
Drill Bit Size
0.4375
Flute Length
2.0625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1057053
Zoro #
G010407179
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
0.4375
Flute Length
2.0625
Shank Dia.
0.4375
Overall Length
3.4375

Details

Cutting Direction
Right
Coolant Through
No
Shank Type
Straight Shank
Drill Bit Point Angle
135 Degrees
Item
HSS Short Length Drill Bits
Decimal Equivalent
0.4375
Number of Flutes
2
Flute Type
CONVENTIONAL SPIRAL
Finish
BLACK OXIDE
Drill Bit Material
HSCO
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.