Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Gauge HSS Drill Set - S20 - #61 - #80

  • Mfr # 3599020

  • Zoro # G810410355


product price: $38.85
/ea

Key Features

Cutting Direction
Right
Shank Type
Straight Shank
Decimal Equivalent
0.0390 - 0.0135
Material
HSS
Finish
BLACK OXIDE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3599020
Zoro #
G810410355
UPC #
-
Country of Origin
Singapore

Details

Item
HSS Drill Bits
Cutting Direction
Right
Shank Type
Straight Shank
Decimal Equivalent
0.0390 - 0.0135
Material
HSS
Finish
BLACK OXIDE
Point Angle
118
Number of Flutes
2
Flute Type
CONVENTIONAL SPIRAL
Coolant Through
No
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons

Description

  • High Speed Steel Drill Set
  • 1/16" To 1/2"
  • Sizes Increase By 1/32" Increments

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.