
Wire Gauge HSS Drill Set - S60 - #1 To #60
Mfr # 3599060
Zoro # G210410351
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
118 Degrees
Material
HSS
Finish
Black Oxide
Shank Type
Straight Shank
Cutting Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3599060
Zoro #
G210410351
UPC #
-
Country of Origin
Singapore
Details
Item
HSS Drill Bits
Drill Bit Point Angle
118 Degrees
Material
HSS
Finish
Black Oxide
Shank Type
Straight Shank
Cutting Direction
Right
Decimal Equivalent
.2280-.0400
Number of Flutes
2
Coolant Through
No
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Flute Type
CONVENTIONAL SPIRAL
Description
- High Speed Steel Drill Set
- 1/16" To 1/4"
- Sizes Increase By 1/64" Increments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.