Shop NADER
See all product information
Create Account
Circuit Breaker, 80A, 2 Pole, 240V AC, 10kA at 480V AC, C Curve
- Mfr # NDB1-125C80-2
- Zoro # G509768941
product price:Â
$
71.69
/ea
Key Features
Amps
80A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Mounting Style
DIN Rail
Max. AIR Rating
10kA at 480V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NDB1-125C80-2
- Zoro #
- G509768941
- UPC #
- 810009761785
- Country of Origin
- China
Dimensions
- Width
- 3.16 in
- Depth
- 2.36 in
- Height
- 2.1 in
- Min. Wire Size
- 16 AWG
- Max. Wire Size
- 0 AWG
- Length
- 2.1 in
Details
- Item
- Circuit Breaker
- Amps
- 80A
- Number of Poles
- 2
- AC Voltage Rating
- 240V AC
- Circuit Breaker Mounting Style
- DIN Rail
- Max. AIR Rating
- 10kA at 480V AC
- Terminal Connection
- Screw Clamp
- DC Voltage Rating
- 60V DC
- Curve Type
- C
- Application
- Civil Buildings, Communication, Energy, Industry, Infrastructure, Other Fields
- Standards
- UL 1077
- Meets UL Type
- UL 1077
Description
Circuit Breaker, Amps 80 A, AC Voltage Rating 240V AC, Max. AIR Rating 10 kA at 480 V AC, Curve Type C, DC Voltage Rating 60V DC, Number of Poles 2, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Screw Clamp, Application Civil Buildings, Communication, Energy, Industry, Infrastructure, Other Fields, Min. Wire Size 16 AWG, Max. Wire Size 0 AWG, Length 2.1 in, Width 3.16 in, Depth 2.36 in, Standards UL 1077
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.