
Acrylic Check Tray Clear
Mfr # NCC1-1128
Zoro # G512317549
product price: $23.15
/eaKey Features
Color
Clear
Width
4.62"
Depth
3.91"
Length
10.01"
Includes
Check tray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NCC1-1128
Zoro #
G512317549
UPC #
840140392449
Country of Origin
China
Dimensions
Width
4.62"
Depth
3.91"
Length
10.01"
Details
Item
Cash Boxes
Color
Clear
Includes
Check tray
Description
The Nadex Coins Clear Acrylic Check Tray is a cost-effective solution to sort, store, and handle deposit slips, tickets, vouchers, checks, and more. The open-top acrylic design makes it easy to access single sheet of paper, and easy to refill and display on public locations. Constructed with 2.5 mm thick durable acrylic able to withstand up to everyday use, it keeps your checks accessible and neatly organized.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.