Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Assorted Stackable Aluminum Coin Trays, 4PK

  • Mfr # NCC1-1105

  • Zoro # G815576766


product price: $30.89
/pk 4, $7.72/ea

Key Features

Color
Multicolored
Includes
4 Coin Trays
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NCC1-1105
Zoro #
G815576766
UPC #
840140392036
Country of Origin
China

Details

Item
Cash Drawers
Color
Multicolored
Includes
4 Coin Trays

Description

The Nadex Coins 4 Pack of Assorted, Stackable Aluminum Coin Trays makes it easy to match your trays with your coin wrappers, and matches ABA Standards Color Coding banking standards. Constructed with heavy-duty aluminum material able to withstand up to general use, it keeps your wrapped coins accessible and neatly organized. The stackable design saves space efficiently and makes storage hassle-free, so you can accumulate all of your coins in 1 convenient place.


  • Stackable, single-compartment, coin sorting and storage trays
  • Holds 1,000 pennies, 400 nickels, 1,000 dimes, and 400 quarters
  • ABA standards color-coding tray options
  • Constructed with heavy-duty aluminum material able to withstand up to general use, keeps your wrapped coins accessible and neatly organized
  • Stackable design saves space efficiently and makes storage hassle-free
  • accumulate all coins in a single, convenient place
  • Penny tray dimensions: 8 in. x 3.5 in. x 1.5 in.
  • Nickel tray dimensions: 9 in. x 3.5 in. x 0.87 in.
  • Dime tray dimensions: 7.5 in. x 3.12 in. x 1.31 in.
  • Quarter tray dimensions: 10.25 in. x 3.12 in. x 1 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.