Non-Slip Cash-Counting Fingertip Moistener Pads, Blue, 12PK

  • Mfr # NXTE-1747

  • Zoro # G712317561


product price:  $13.49
/pk 12, $1.12/ea

Key Features

Color
Blue
Width
1.5"
Depth
1.5"
Length
1.61"
Includes
12 moistening pads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NXTE-1747
Zoro #
G712317561
UPC #
840140305777
Country of Origin
China

Dimensions

Width
1.5"
Depth
1.5"
Length
1.61"

Details

Item
Fingertip Moistener Pads
Color
Blue
Includes
12 moistening pads

Description

The Nadex Coins Fingertip Moistener is designed for efficiency and hygiene in handling paper and currency. This 12 pack of containers features a non-skid back to ensure stability and comes with hygienic protection. Its formulation is nontoxic and odorless, ensuring it won't stain skin, paper, or clothing while absorbing humidity effectively. Ideal for tasks requiring precision and grip, such as counting, filing, collating, and sorting, this long-lasting, non-greasy moistener is a favorite among professionals like bank tellers, cashiers, and mail room clerks for its reliability and ease of use. It comes in a distinct blue color.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.