
Non-Slip Cash-Counting Fingertip Moistener Pads, Blue, 3PK
Mfr # NXTE-1742
Zoro # G812317553
product price:Â $11.99
/pk 3, $4.00/eaKey Features
Color
Blue
Width
6.69"
Depth
6.49"
Length
2"
Includes
3 moistening pads
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NXTE-1742
Zoro #
G812317553
UPC #
840140305722
Country of Origin
China
Dimensions
Width
6.69"
Depth
6.49"
Length
2"
Details
Item
Fingertip Moistener Pads
Color
Blue
Includes
3 moistening pads
Description
The Nadex Coins Fingertip Moistener is designed for efficiency and hygiene in handling paper and currency. This 3 pack of containers features a non-skid back to ensure stability and comes with hygienic protection. Its formulation is nontoxic and odorless, ensuring it won't stain skin, paper, or clothing while absorbing humidity effectively. Ideal for tasks requiring precision and grip, such as counting, filing, collating, and sorting, this long-lasting, non-greasy moistener is a favorite among professionals like bank tellers, cashiers, and mail room clerks for its reliability and ease of use. It comes in a distinct blue color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.