Non-Slip Cash-Counting Fingertip Moistener Pads, Blue, 6PK

  • Mfr # NXTE-1743

  • Zoro # G212317559


product price:  $19.69
/pk 6, $3.28/ea

Key Features

Color
Blue
Width
1.5"
Depth
1.5"
Length
1.61"
Includes
6 moistening pads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NXTE-1743
Zoro #
G212317559
UPC #
840140305739
Country of Origin
China

Dimensions

Width
1.5"
Depth
1.5"
Length
1.61"

Details

Item
Fingertip Moistener Pads
Color
Blue
Includes
6 moistening pads

Description

The Nadex Coins Fingertip Moistener is designed for efficiency and hygiene in handling paper and currency. This 6 pack of containers features a non-skid back to ensure stability and comes with hygienic protection. Its formulation is nontoxic and odorless, ensuring it won't stain skin, paper, or clothing while absorbing humidity effectively. Ideal for tasks requiring precision and grip, such as counting, filing, collating, and sorting, this long-lasting, non-greasy moistener is a favorite among professionals like bank tellers, cashiers, and mail room clerks for its reliability and ease of use. It comes in a distinct blue color.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.