Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slotted Key Tags, 20PK

  • Mfr # NCS8-1148

  • Zoro # G912317538


product price: $11.75
/pk 20, $0.59/ea

Key Features

Color
White
Depth
1.25"
Includes
20 Tags, 20 Steel Snaps
Length
1.625"
Width
1.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCS8-1148
Zoro #
G912317538
UPC #
812376017069
Country of Origin
China

Dimensions

Depth
1.25"
Length
1.625"
Width
1.25"

Details

Item
Blank Labeling Tags
Color
White
Includes
20 Tags, 20 Steel Snaps

Description

The Nadex Coins Slotted Key Tags are ideal for racks, cabinets, and boards. The frosted blank write on tags for easy labeling of keys and cards. Each tag holds one or more keys. This is a pack of 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.