Zoro Homepage

2 Channel Equalizer, Single Rack Space, 15 -2/3rd Octave Bands Each Channel

  • Mfr # GEQ215

  • Zoro # G916309089


product price: $164.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEQ215
Zoro #
G916309089
UPC #
634343265767
Country of Origin
China

Description

Compact & durable all-steel chassis design, the GEQ-215 provides optimum audio control for all live & recording applications, plus ultimate operating convenience & maximum reliability. 2 Channel, Single Rack Space,15 -2/3rd Octave Bands Each Channel Active balanced XLR & 1/4-in TRS input/output connectors Constant Q bandwidth from each filter w/3% center frequency accuracy Parallel filter design for minimal phase distortion Ultra low-noise circuitry Low-cut filter at 40Hz, 12dB/octave, switchable, w/status LED Band range: +/- 12dB gain Center detents on faders Variable input level control +/-12dB Equalizer ON/OFF bypass switch w/status LED Gain status LED bargraph w/peak LED Power switch w/integral LED ''ON'' indicator Shielded internal power supply w/AC input & selectable line voltage 115V/60Hz or 230V/50Hz Compact & durable all-steel chassis design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.