Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nady Nady AXEHEAD - Tm Mini Headphone Guitar Amp AXEHEAD

Nady AXEHEAD - Tm Mini Headphone Guitar Amp (Discontinued)

  • Mfr # AXEHEAD
  • Zoro # G404173598
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXEHEAD
Zoro #
G404173598
UPC #
634343281255
Country of Origin
China

Description

  • MINIATURE GUITAR HEADPHONE AMP
  • PLUGS DIRECTLY INTO GUITAR OR BASS FOR INSTANT PRO-SOUNDING AUDIO
  • BUILT-IN AMP SIMULATION
  • UP TO 15 HOURS PLAY TIME WITH CONVENIENT BUILT-IN LI-ION RECHARGEABLE BATTERY
  • INCLUDES HEADPHONE SPLITTER FOR 1/8" MINI PLUGS, 5-FT 1/8" TO 1/8" STEREO AUDIO CABLE FOR CONNECTING TO AUX MUSIC SOURCE & USB TO MINI USB CHARGING CABLE

  • UPC : 634343281255
    Shipping Dimensions : 16.00in X 12.00in X 14.00in
    Estimated Shipping Weight : 16.1928

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.