Zoro Homepage

CenterStage MSC3 Professional-Quality Microphone Kit

  • Mfr # CENTERSTAGE MSC3

  • Zoro # G0220334


product price: $36.69
/ea

Key Features

Cable Length
20 ft
Material
Metal
Product Type
Microphone
Microphone Type
Clip-on
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CENTERSTAGE MSC3
Zoro #
G0220334
UPC #
634343270648
Country of Origin
China

Dimensions

Cable Length
20 ft

Details

Material
Metal
Product Type
Microphone
Microphone Type
Clip-on

Description

The Nady CenterStage MSC3 Professional Quality Microphone Kit includes a high-performance microphone, a sturdy adjustable metal tripod microphone stand with mic clip and a 20 ft. cable with XLR to 1/4 in. connectors. The dynamic microphone provides superior professional performance with rich, powerful full-frequency audio. It also features super-cardioid response for optimum feedback rejection, low handling noise and rugged all-metal construction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.