Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Wireless System w/Handheld Microphone Transmitter

  • Mfr # DKWDUO

  • Zoro # G716066229


product price: $107.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DKWDUO
Zoro #
G716066229
UPC #
634343266306
Country of Origin
China

Description

Perfect entry level systems- all the advantages & freedom of wireless operation without cumbersome cords Excellent high fidelity audio - ideal for public speaking, karaoke/recreational singers, DJ s, auctioneers, aerobic instructors, & many other consumer applications VHF 170-216MHz operation for reliable, interference-free performance 150+ feet typical operating range - up to 300+ feet line-of-sight Easy to use - simply plug into your audio mixer or amplifier in place of your wired microphone. Operate either channel A, B singly or both simultaneously DKW-Duo only. Advanced audio processing circuitry for a wide dynamic range no overloading for loud inputs or background hiss during quiet use Complete controls & connections for easy operation, front panel Power ON/OFF switch & Power ON LED indicator, back panel 1/4'' Audio Output jack & DC power input jack for supplied AC/DC adaptor, & special added circuitry to eliminate transmitter on/off pop'' noise Handheld Microphone Transmitter: Each transmitter operates on a separate single frequency in the VHF 170-216MHz band & can be used singly w/DKW-3 or DKW-Duo receivers or together simultaneously DKW-Duo receiver only Easy, convenient operation w/on/off switch & low-battery LED indicator which flashes once for unit ON'', & lights steady for low-battery alert Features the Nady DM-20 unidirectional dynamic cartridge for optimum true sound, maximum feedback rejection & minimal handling noise Operates up to 15 hours on a single 9V alkaline battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.