
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP-1
Zoro #
G0224026
UPC #
634343000566
Country of Origin
China
Dimensions
Length
7"
Diameter
2.2"
Details
Material
Metal
Impedance
500 Ohm
Microphone Type
Handheld
Product Type
Microphone
Description
The Starpower Series Dynamic Microphone from Nady features channel microphone/line mixer in a single rack space, a balanced XLR microphone and 1/4 in. TRS line inputs each channel as well as master volume, bass and treble controls and 15-volt phantom power on channels 4 to 6 microphone inputs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.