
1 3/4in Black Plastic Hanger Connectors, 1000PK
Mfr # HC001B
Zoro # G716393806
product price: $52.45
/pk 1000, $0.05/eaKey Features
Material
Plastic
Width
1.75 in
Length
1.8 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC001B
Zoro #
G716393806
UPC #
-
Country of Origin
China
Dimensions
Width
1.75 in
Length
1.8 in
Details
Item
Plastic Hanger Connector
Material
Plastic
Color
Black
Description
- Plastic hanger connectors, black finish
- Measures 1-3/4" in length
- Attaches to hanger allowing you to display coordinates together
- Also available in natural and quantity of 100
- Qty. per carton: 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.