Zoro Homepage

10inW x 12inL Shirt Folding Board

  • Mfr # FB1302

  • Zoro # G616393807


product price: $14.35
/ea

Key Features

Color
Clear
Length
12 in
Material
Acrylic
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB1302
Zoro #
G616393807
UPC #
-
Country of Origin
China

Dimensions

Size
10"W x 12"L
Length
12 in
Width
10 in

Details

Color
Clear
Item
Folding Board
Material
Acrylic

Description

  • Fold shirts neatly and simply every time and reduces folding time
  • Professional quality this folding board will last many retail seasons
  • A fast and easy way to keep your clothes neat and organized in your home
  • Great for: Retailers, Manufacturers, Screen Printers and Embroiderers
  • Pack of 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.