
11inW x 12inL Shirt Folding Board
Mfr # FB1303
Zoro # G516393792
product price: $15.35
/eaKey Features
Width
11 in
Color
Clear
Length
12 in
Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FB1303
Zoro #
G516393792
UPC #
-
Country of Origin
China
Dimensions
Size
11"W x 12"L
Width
11 in
Length
12 in
Details
Color
Clear
Item
Folding Board
Material
Acrylic
Description
- Fold shirts neatly and simply every time and reduces folding time
- Professional quality this folding board will last many retail seasons
- A fast and easy way to keep your clothes neat and organized in your home
- Great for: Retailers, Manufacturers, Screen Printers and Embroiderers
- Pack of 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.