14in Low Gloss White Wooden Skirt/Pant Hanger, 100PK

  • Mfr # 21114RC

  • Zoro # G816390064


product price:  $274.99
/pk 100, $2.75/ea
Free Shipping & Returns

Key Features

Width
14 in
Color
White
Depth
0.38 in
Material
Wood
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21114RC
Zoro #
G816390064
UPC #
-
Country of Origin
China

Dimensions

Width
14 in
Depth
0.38 in
Height
7 in

Details

Color
White
Material
Wood
Item
Hanger

Description

  • 14" low gloss white wooden skirt/pant hanger
  • 360-degree ball end brushed chrome swivel hook and padded clips
  • Measuring 3/8" in thickness with a 7/8" face
  • Professional grade hangers are smooth and coated with lacquer for beauty and durability
  • Home or Retail: Closet organization, laundry room organization or retail racks
  • Case of 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.