Shop NAHANCO

14in Natural Wooden SlimLine Pant/Skirt Hanger w/ Padded Clips, 50PK

  • Mfr # SL70014RC50

  • Zoro # G516390074


product price:  $106.99
/pk 50, $2.14/ea
Free Shipping & Returns

Key Features

Width
14 in
Material
Wood
Height
6.5 in
Color
Low Gloss Natural
Depth
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SL70014RC50
Zoro #
G516390074
UPC #
-
Country of Origin
China

Dimensions

Width
14 in
Height
6.5 in
Depth
0.25 in

Details

Item
Hanger
Material
Wood
Color
Low Gloss Natural

Description

  • 14" NAHANCO Wooden SlimLine Pant/Skirt Hanger in low gloss natural finish
  • Space saving, measures only 1/4" thick, allows for more garments to be hung on rack
  • Features a brushed chrome swivel hook, 1-1/2" dropped bar and padded pinch clips
  • Pack of 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.