
14in White Hi- Impact Plastic Heavy Weight Skirt/Pant Hanger w/ Long Hook and Plastic Clips., 100PK
Mfr # 1600PCLH
Zoro # G816390088
product price:Â $55.95
/pk 100, $0.56/eaKey Features
Width
14.25 in
Depth
0.5 in
Color
White
Height
6.25 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1600PCLH
Zoro #
G816390088
UPC #
-
Country of Origin
China
Dimensions
Width
14.25 in
Depth
0.5 in
Height
6.25 in
Details
Item
Hanger
Color
White
Material
Plastic
Description
- 14" white plastic hanger good for hanging bottom pieces like pants, slacks, trousers and skirts
- Chrome 360 degree swivel long hook for use on a variety of bar sizes
- White plastic adjustable clips
- EcoEconomical, sturdy and space saving
- Home or Retail: Closet organization, laundry room organization or retail racks
- Case of 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.