Zoro Homepage

16 1/4in Black Plastic Tubular Hanger, 24PK

  • Mfr # TBBHU

  • Zoro # G116390153


product price: $17.99
/pk 24, $0.75/ea

Key Features

Width
16.25 in
Height
8 in
Color
Black
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBBHU
Zoro #
G116390153
UPC #
-
Country of Origin
United States

Dimensions

Width
16.25 in
Height
8 in

Details

Color
Black
Material
Plastic
Item
Hanger

Description

  • 16-1/4" heavy weight plastic adult size hangers good for all garments light to medium weight
  • Store or Hang all types of garments like shirts, blouses, sweatshirts, jackets, skirts, dresses
  • Reinforced hook with extra plastic and small multipurpose hooks for securing straps
  • Bulk buy your hangers and never run out of hangers to keep your closets and laundry room organized! Economical, long lasting, sturdy and space saving!
  • Bulk Case of 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.