17in Black Equinox Acrylic Shirt Hanger w/Brushed Chrome Hardware, 12PK

  • Mfr # 9201750HU

  • Zoro # G816390071


product price:  $59.19
/pk 12, $4.93/ea

Key Features

Depth
0.3 in
Color
Black
Width
17 in
Material
Acrylic
Height
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9201750HU
Zoro #
G816390071
UPC #
-
Country of Origin
China

Dimensions

Depth
0.3 in
Width
17 in
Height
9.25 in

Details

Color
Black
Item
Hanger
Material
Acrylic

Description

  • 17" Black Acrylic Shirt Hanger
  • Equinox is our sleek new line of clothing hangers
  • Measuring 5/16" in width with flat profiles
  • Molded from high-quality acrylic
  • Brushed chrome hardware
  • Pack of 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.