Zoro Homepage

17in Black Rubberized Wooden Shirt Hanger, 100PK

  • Mfr # 20817

  • Zoro # G416390099


product price: $240.99
/pk 100, $2.41/ea
Free Shipping & Returns

Key Features

Depth
0.5 in
Height
9.5 in
Width
17 in
Color
Black Rubber
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20817
Zoro #
G416390099
UPC #
-
Country of Origin
China

Dimensions

Depth
0.5 in
Height
9.5 in
Width
17 in

Details

Color
Black Rubber
Item
Hanger
Material
Wood

Description

  • 17" black rubberized finish hanger good for hanging all top pieces like shirts, blouses, dresses, sweatshirts, jackets
  • Brushed chrome 360 degree ball end swivel hook
  • Rubber coating to prevent slipping and notches to hold straps
  • A premium hanger perfect for a custom, vintage or industrial look with an economical price
  • Home or Retail: Closet organization, custom closet, laundry room organization or retail racks
  • Bulk Case of 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.