Shop NAHANCO
See all product information
Create Account
17in Black Wooden SlimLine Suit Hanger w/ Pant Bar and Black Hook, 50PK
- Mfr # SL70217WB50BH
- Zoro # G116390092
product price:
$
92.39
/pk of 50, $1.85/ea
Key Features
Width
17 in
Height
9.75 in
Depth
0.25 in
Color
Low Gloss Black with Black Hook
Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL70217WB50BH
- Zoro #
- G116390092
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 17 in
- Height
- 9.75 in
- Depth
- 0.25 in
Details
- Item
- Hanger
- Color
- Low Gloss Black with Black Hook
- Material
- Wood
Description
- 17" low gloss black wooden suit hanger with hang bar
- Slim, flat and 1⁄4" thick
- Features a black swivel hook
- Notched shoulders for hanging straps
- Coordinates with SlimLine Shirt/Dress Hangers, Jacket Hangers, Suit Hangers with Clips, and Pant/Skirt Hangers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.